Drive, Variable, 525 - 600VAC, 0.75kW, 1HP, 1.7A, Normal & Heavy Duty

Item #: 557289

Cat #: 25B-E1P7N104

UPC: 884951886117

Drive, PowerFlex 525, 525 - 600 Volt AC, 0.75 kW, 1 Horse Power, 1.7 Amp, Normal & Heavy Duty, Frame A, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, 525 - 600 Volt AC, 0.75 kW, 1 Horse Power, 1.7 Amp, Normal & Heavy Duty, Frame A, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-E1P7N104 from Rockwell Automation® is a 600 V AC, three phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 1.7 A output current and an A frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951886117, 25B-E1P7N104

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.700
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 1.700
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)