Mini Magnetic Bubble Level

Item #: 55723

Cat #: L77

UPC: 783310116172

Sign In or Register to view pricing and more.
Documents & Guides
5-1/2" Mini Magnetic Bubble Level, Width: 3/4", Height: 1-1/2", "no-dog" Bending Attachment, Vials: (4) 0°, 30°, 45°, 90°

Overview

5-1/2" Mini Magnetic Bubble Level, Width: 3/4", Height: 1-1/2", "no-dog" Bending Attachment, Vials: (4) 0°, 30°, 45°, 90°
Professional grade level with bending offset aid Mini torpedo design with handy no-dog attachment for bending Three rare earth magnets provide superior holding strength Four vial design - 0°, 90°, 45°, and 30° Machined from aluminum alloy and anodized to aircraft standards Compact size fits easily in tool pouch V-groove on bottom for mounting on curved surface
Also known as: 783310116172, L77, Anti-dog magnetic torpedo level, No Dog, no dog torpedo level, electricians torpedo level

Specifications

Type: Mini Magnetic Level, Level
Width: 3/4 in
Length: 5 1/2 in
Material: Aluminum
Type: Mini Magnetic Level, Level
Length: 5 1/2 in
Width: 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)