This product may not be available in all locations.
3
more

Contactor, Definite Purpose, 32A, 3P, 600VAC, 300VDC, 120VAC Coil
Item #: 55722
Cat #: LC1D32G7
UPC: 785901207207
Documents & Guides
Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. Includes base models: non-reversing contactors (LC1D/LP1D), reversing contactors (LC2D) and star delta starters (LC3D).
Also known as: 785901207207, LC1D32G7
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Amps: | 32 |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Mounting: | Panel |
Amps: | 32 |
Volts AC: | 600 |
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)