800H/T Accessory, Illum Push-Pull/Twist Jumbo Cap, Red

Item #: 55719

Cat #: 800T-N306R

UPC: 662073650157

Documents & Guides
AB 800T-N306R 800T 30 MM
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800T-N306R 800T 30 MM
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N306R is an illuminated push-pull/twist jumbo cap, an 800T and 800H accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073650157, 800T-N306R

Specifications

Mounting: Panel
Type: Miniature, Lug In/Lug Out, Breaker
Volts AC: 120, 240
Amps: 30
Family / Style: 800T
Interrupt Rating DC: 10 kA
Standards: Build America Buy America Compliant
Mounting: Panel
Volts AC: 120, 240
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Miniature, Lug In/Lug Out, Breaker
Amps: 30
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)