This product has been discontinued.
Occupancy Sensor Switch Dimmer, 2A, Desert Stone
Item #: 557189
Cat #: MS-OPS2-DS
UPC: 027557982610
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Desert Stone.
Overview
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Desert Stone.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557982610, MS-OPS2-DS
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Amps: | 2 |
Mounting: | Knuckle |
Color: | Desert Stone |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 180° |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Angle: | 180° |
Family / Style: | Maestro |
Amps: | 2 |
Color: | Desert Stone |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)