LED Retrofit Downlight, 4", 8W, 120V, 2700K

Item #: 557003
Cat #: DLED4R8YY
UPC: 019813101651
Sign In or Register to view pricing and more.
Documents & Guides
CorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Lumens: 488, CRI: 84, Color Temperature: 2700K, Diameter: 4 inch, Color: White

Overview

CorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Lumens: 488, CRI: 84, Color Temperature: 2700K, Diameter: 4 inch, Color: White
Also known as: 019813101651, DLED4R8YY

Specifications

Type: Module
Volts AC: 120
Color: White
Wattage: 8
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Module
Color: White
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)