Industrial Grade Tamper Resistant GFCI, 20A, 125V
Item #:
5570
Cat #:
GFR5362SGI
UPC:
783585440958
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Industrial Grade Tamper Resistant GFCI Receptacle, Gfci, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, Ivory
Overview
Industrial Grade Tamper Resistant GFCI Receptacle, Gfci, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, Ivory
Also known as: 783585440958, GFR5362SGI
Specifications
Type: | Receptacle, GFCI |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Type: | Receptacle, GFCI |
Color: | Ivory |
Volts AC: | 125 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)