Terminal Block, Marker, Plotter, Refillable Pen

Item #: 55699

Cat #: 1492-PLPEN

UPC: 662468181471

Documents & Guides
Terminal Block, Marker, Plotter, Refillable Pen, Requires 1492-PLINKCART
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Marker, Plotter, Refillable Pen, Requires 1492-PLINKCART
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PLPEN is a 1492-P push-in terminal block from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468181471, 1492-PLPEN

Specifications

Type: Miniature, Duplex, Breaker
Volts AC: 120, 240
Family / Style: 1492
Amps: 20, 15
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature, Duplex, Breaker
Family / Style: 1492
Mounting: Plug
Volts AC: 120, 240
Amps: 20, 15
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)