1" Wire Duct Cover, Gray

Item #: 556978

Cat #: 181-91004

UPC: 089306292159

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, Gray, 120 ft/carton

Overview

Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, Gray, 120 ft/carton
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292159, 181-91004

Specifications

Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)