Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P, Kitted

Item #: 556972

Cat #: 194R-N30-1753-PYS1

UPC: 885630507859

Documents & Guides
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 12 Inch Shaft
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Red/Yellow Pistol Handle, 12 Inch Shaft
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-N30-1753-PYS1 from Rockwell Automation® is a 30 A non-fused disconnect switch. It is kitted. It has three poles. It is a standard pistol red / yellow handle with a S1 shaft (12 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630507859, 194R-N30-1753-PYS1

Specifications

Type: Disconnect Switch, Non-Fused, Kitted
Poles: 3
Volts DC: 250
Mounting: Surface
Length: 12 in
Color: Red/Yellow
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Non-Fused, Kitted
Volts DC: 250
Length: 12 in
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Color: Red/Yellow
Volts AC: 600

Customer Reviews

No reviews for this product
(0)