Enclosure, NEMA 4X, Hinge Cover, Stainless Steel

Item #: 55692

Cat #: CSD302410SS

UPC: 783510128685

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 10 Inch, Stainless Steel

Overview

Wall-mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 10 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD302410SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510128685, CSD302410SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Depth: 10 in
Height: 30 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)