This product has been discontinued.
12V LED Tape Lighting, 2" section, 3000K
Item #: 556854
Cat #: 98605SW-12
UPC: 785652158735
Sign In or Register to view pricing and more.
Documents & Guides
12V .4W LED Tape Lighting, 2" section, 3000K, Life: 40,000 Hours, Color: Black
Overview
12V .4W LED Tape Lighting, 2" section, 3000K, Life: 40,000 Hours, Color: Black
Also known as: 785652158735, 98605SW-12
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Length: | 2 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Length: | 2 in |
Volts AC: | 12 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)