15a Slimline Hg Gfci

Item #: 556818

Cat #: N7599-HGI

UPC: 078477601617

Sign In or Register to view pricing and more.
Documents & Guides
LEV N7599-HGI 15A SLIMLINE HG

Overview

LEV N7599-HGI 15A SLIMLINE HG
Also known as: 078477601617, N7599-HGI

Specifications

Phase: 1
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R, WD-1, WD-6
Material: PBT Plastic
Phase: 1
Color: Ivory
Material: PBT Plastic
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)