Utility Box , Type 1, Hinge Cover, 30"x 24" x 12"

Item #: 55674

Cat #: A302412UC

UPC: 783510147624

Sign In or Register to view pricing and more.
Documents & Guides
Locking Utility Box Shelf, Type 1, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.

Overview

Locking Utility Box Shelf, Type 1, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.
Also known as: 783510147624, A302412UC

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 12 in
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 12 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)