Breaker, Miniature, 2P, 4A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 556689

Cat #: MG24519

UPC: 785901881179

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2-Pole, 4 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 4 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881179, MG24519

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 4
Volts DC: 125
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)