
3-1/2" Insulated Grounding Bushing
Item #: 556682
Cat #: GIB-350LS-4AC
UPC: 781381091510
Documents & Guides
3-1/2", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.
Overview
3-1/2", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.
Also known as: 781381091510, GIB-350LS-4AC
Specifications
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Customer Reviews
No reviews for this product
(0)