Drive, Servo, Axis Module, 230VAC, 3A Inverter

Item #: 55652

Cat #: 2093-AMP5

UPC: 820919777233

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, Axis Module, 230 Volt AC, 3 Amp, Inverter

Overview

Drive, Servo, Axis Module, 230 Volt AC, 3 Amp, Inverter
Bulletin 2093 Kinetix® 2000 servo drives from Allen-Bradley® save time and money from initial wiring and programming to operation and diagnostics. These drives extend the benefits of Kinetix Integrated Motion to low-power motion control applications.
Also known as: 820919777233, 2093-AMP5

Specifications

Volts AC: 230
Mounting: Device
Amps: 3
Volts DC: 230
Wattage: 900
Volts AC: 230
Amps: 3
Wattage: 900
Mounting: Device
Volts DC: 230

Customer Reviews

No reviews for this product
(0)