Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 55651

Cat #: 42EF-B1RCBE-G4

UPC: 662468595704

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 100 mm Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 100 mm Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662468595704, 42EF-B1RCBE-G4

Specifications

Volts DC Range: 264, 21.600
Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Amps: 0.015
Volts DC Range: 264, 21.600
Type: Sensor, Background Suppression, Photoelectric
Size: 18 mm
Amps: 0.015

Customer Reviews

No reviews for this product
(0)