4K1210BW Baseboard Heater

Item #: 556486

Cat #: 4K1210BW

UPC: 093319113721

Documents & Guides
K Series 4 Ft. Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

K Series 4 Ft. Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319113721, 4K1210BW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in

Customer Reviews

No reviews for this product
(0)