This product may not be available in all locations.
![Drive, 4kW, 5HP, 3PH, 480VAC, 10.5A, B Frame, Flange Mount, IP20/Open, Standard Brake Drive, 4kW, 5HP, 3PH, 480VAC, 10.5A, B Frame, Flange Mount, IP20/Open, Standard Brake](https://rexel-cdn.com/products/5fa7fc065851a2d9ef55537c480192472c6c5277-native.jpg?i=4C7E61AB-D987-4D0C-9016-B812B75B3D1C&f=420)
Drive, 4kW, 5HP, 3PH, 480VAC, 10.5A, B Frame, Flange Mount, IP20/Open, Standard Brake
Item #: 55644
Cat #: 22B-D010F104
UPC: 820919217791
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 4 kW (5 Horse Power), 480 Volt AC Input, 50 Hz/60 Hz, 3-Phase,10.5 Amp, B Frame, Flange Mounting, IP20/NEMA Open Type, Without Filter - with Standard Brake
Overview
Drive, PowerFlex 40, 4 kW (5 Horse Power), 480 Volt AC Input, 50 Hz/60 Hz, 3-Phase,10.5 Amp, B Frame, Flange Mounting, IP20/NEMA Open Type, Without Filter - with Standard Brake
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919217791, 22B-D010F104
Specifications
Type: | Component Drives |
Type: | Component Drives |
Customer Reviews
No reviews for this product
(0)