LEV 7599-C0E CHTH 15A GFCI RECEPT

Item #: 556331

Cat #: 7599-C0E

UPC: 078477473825

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7599-C0E CHTH 15A GFCI RECEPT

Overview

LEV 7599-C0E CHTH 15A GFCI RECEPT
Also known as: 078477473825, 7599-C0E

Specifications

Material: Polycarbonate
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Mounting: Wallplate
Material: Polycarbonate
Amps: 15
Mounting: Wallplate
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)