Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 556316

Cat #: 440N-Z21US2HN9

UPC: 612598828005

Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Non-Adjustable Hold, 9 Newtons, Actuator, Unique Code Type, Margin Indication, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8-Pin Micro QD, M12 Connector, 24 Volt DC, 50 mA

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Non-Adjustable Hold, 9 Newtons, Actuator, Unique Code Type, Margin Indication, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8-Pin Micro QD, M12 Connector, 24 Volt DC, 50 mA
Also known as: 612598828005, 440N-Z21US2HN9

Specifications

Type: Switch, Non-Contact
Color: Red
Length: 6 in
Material: Plastic
Range: 18 mm
Type: Switch, Non-Contact
Length: 6 in
Range: 18 mm
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)