Busbar, Fuse Base, 3P, Class CC, 30A, 600VAC, 27mm Width

Item #: 556284

Cat #: 141A-NFHCC30

UPC: 885630208459

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Fuse Base, 3-Pole, Class CC, 30 Amp, 600 Volt AC, 27 mm Width

Overview

Busbar, Fuse Base, 3-Pole, Class CC, 30 Amp, 600 Volt AC, 27 mm Width
Also known as: 885630208459, 141A-NFHCC30

Specifications

Width: 27 mm
Poles: 3
Type: Busbar, Fuse Module
Amps: 30
Class: CC
Volts AC: 600
Width: 27 mm
Type: Busbar, Fuse Module
Class: CC
Poles: 3
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)