SQD 9001KR9YH2Y238 PUSH BUTTON

Item #: 556211

Cat #: 9001KR9YH2Y238

UPC: 785901431978

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR9YH2Y238 PUSH BUTTON 600VAC 10A 30MM T-K

Overview

SQD 9001KR9YH2Y238 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901431978, 9001KR9YH2Y238

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)