Contact Block, 1NO/1NCLB, Shallow Type 4/13, 30mm, Screw Attachment

Item #: 55618

Cat #: 800T-XA1

UPC: 662073381525

Contact Block, 30 mm, Base Mount, Non-metallic, Shallow, 1 Normally Open/1 Normally Closed, Late Break
Sign In or Register to view pricing and more.

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, Shallow, 1 Normally Open/1 Normally Closed, Late Break
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA1 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073381525, 800T-XA1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Type: Miniature Industrial, Breaker
Family / Style: 800T
Mounting: Bolt On
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 90
Family / Style: 800T
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Type: Miniature Industrial, Breaker
Mounting: Bolt On
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)