This product may not be available in all locations.
![Motor Control System, Busbar, 450A, 1200mm Length, Tinned Copper Motor Control System, Busbar, 450A, 1200mm Length, Tinned Copper](https://rexel-cdn.com/products/image.jpg?i=A7D11873-D3D9-49C4-B33F-814F35F98C3E&f=420)
Motor Control System, Busbar, 450A, 1200mm Length, Tinned Copper
Item #: 556174
Cat #: 141A-B305C
UPC: 612598821488
Sign In or Register to view pricing and more.
Documents & Guides
Motor Control System, Bus Bar, 450 Amp, 1200 mm Length, 30 mm Height, 5 mm Width, Tinned Copper
Overview
Motor Control System, Bus Bar, 450 Amp, 1200 mm Length, 30 mm Height, 5 mm Width, Tinned Copper
Also known as: 612598821488, 141A-B305C
Specifications
Width: | 5 mm |
Type: | Busbar |
Amps: | 450 |
Material: | Copper |
Length: | 1200 mm |
Height: | 30 mm |
Width: | 5 mm |
Amps: | 450 |
Length: | 1200 mm |
Type: | Busbar |
Material: | Copper |
Height: | 30 mm |
Customer Reviews
No reviews for this product
(0)