Free-Standing Enclosure, NEMA 4X, 72 x 60 x 24"

Item #: 55617

Cat #: A726024SSFSDN4

UPC: 783510111779

Sign In or Register to view pricing and more.
Documents & Guides
Free-Standing Enclosure, Two Door, Single Access, Three Point Latch, NEMA 4X, 72 x 60 x 24 Inch, Stainless Steel

Overview

Free-Standing Enclosure, Two Door, Single Access, Three Point Latch, NEMA 4X, 72 x 60 x 24 Inch, Stainless Steel
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Also known as: 783510111779, A726024SSFSDN4

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)