Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 55615

Cat #: 42EF-D1MPAK-A2

UPC: 662468595735

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 2 meter, 300 Volt Cable
Also known as: 662468595735, 42EF-D1MPAK-A2

Specifications

Length: 2 m
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Length: 2 m
Type: Standard Diffuse, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)