Control Station, XB5R, Polycarbonate, 22.5mm, 100mm x 60mm

Item #: 556125

Cat #: ZBRM01

UPC: 785901943792

Sign In or Register to view pricing and more.
Control Station, XB5R, Polycarbonate, 22.5 mm, 100 mm x 60 mm

Overview

Control Station, XB5R, Polycarbonate, 22.5 mm, 100 mm x 60 mm
Also known as: 785901943792, ZBRM01

Specifications

Size: 22.5 mm
Color: Gray
Type: Control Station, Harmony
Standards: California Proposition 65
Size: 22.5 mm
Type: Control Station, Harmony
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)