Drive, PowerFlex 40, 480VAC, 3PH, 24.0A, 11KW, 15HP, No Filter

Item #: 55609

Cat #: 22B-D024N104

UPC: 820919147098

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919147098, 22B-D024N104

Specifications

Phase: 3
Amps: 24
Volts AC: 480
Horsepower: 15
Type: Variable Frequency Drive
Wattage: 11 kW
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 24
Horsepower: 15
Wattage: 11 kW

Customer Reviews

No reviews for this product
(0)