Drive, Servo, Axis Module, 230VAC, 2A Inverter

Item #: 55602

Cat #: 2093-AMP2

UPC: 820919777226

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, Axis Module, 230 Volt AC, 2 Amp, Inverter

Overview

Drive, Servo, Axis Module, 230 Volt AC, 2 Amp, Inverter
Rockwell Automation announces that as of December 2022, our Bulletin 2093 Kinetix® 2000 Servo Drivess will be discontinued and no longer available for sale. To support your transition, we recommend that you migrate to our Bulletin 2198 Kinetix 5300 Servo Drives. These drives provide the design flexibility well-suited for small to medium machines.
Also known as: 820919777226, 2093-AMP2

Specifications

Wattage: 600
Volts AC: 230
Mounting: Device
Amps: 2
Volts DC: 230
Wattage: 600
Mounting: Device
Volts DC: 230
Volts AC: 230
Amps: 2

Customer Reviews

No reviews for this product
(0)