![Floor Mount Enclosure, Two Door/Single Access, NEMA 4X, 90 x 72 x 24", Stainless Steel Floor Mount Enclosure, Two Door/Single Access, NEMA 4X, 90 x 72 x 24", Stainless Steel](https://rexel-cdn.com/products/a907224ssfs.jpg?i=B3308F9F-1BE1-4263-B74E-F4113FC45358&f=420)
Floor Mount Enclosure, Two Door/Single Access, NEMA 4X, 90 x 72 x 24", Stainless Steel
Item #: 55597
Cat #: A907224SSFSDN4
UPC: 783510111816
Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, Two Door/Single Access With Three Point Latch, NEMA 4X, 90 x 72 x 24 Inch, Stainless Steel
Overview
Floor Mount Enclosure, Two Door/Single Access With Three Point Latch, NEMA 4X, 90 x 72 x 24 Inch, Stainless Steel
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Also known as: 783510111816, A907224SSFSDN4
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 24 in |
Size: | 90 x 72 x 24 in |
Width: | 72 in |
Material: | Stainless Steel |
Height: | 90 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Size: | 90 x 72 x 24 in |
Material: | Stainless Steel |
Depth: | 24 in |
Width: | 72 in |
Height: | 90 in |
Customer Reviews
No reviews for this product
(0)