Enclosure, NEMA 4X, Hinge Cover, 24" x 20" x 10"

Item #: 555824

Cat #: A24H2010SSLP3PTW

UPC: 783510171117

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 24 x 20 x 10 Inch, Stainless Steel/White

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 24 x 20 x 10 Inch, Stainless Steel/White
Also known as: 783510171117, A24H2010SSLP3PTW

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel
Color: White
IP/NEMA Rating: IP66
Color: White
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)