3 IN BX-FLEX CONN - STR SQUEEZE - MALL

Item #: 555780

Cat #: 158M

UPC: 751338111707

Sign In or Register to view pricing and more.
Documents & Guides
3" Straight Squeeze Type BX-Flex Connector

Overview

3" Straight Squeeze Type BX-Flex Connector
Topaz?s BX-FLEX straight, Squeeze Type Connectors are fabricated from high grade malleable iron with a zinc finish to ensure longevity and safety. Securely connects flexible metal conduit or armored cable to outlet box, load center or other metal enclosures; for indoor use in dry locations. Squeeze type assembly available for conduit sizes between 3/8? to 4?; for indoor use only; UL listed and ready for fast delivery.
Also known as: 751338111707, 158M

Specifications

Material: Malleable Iron
Diameter: 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)