Hoffman A4S3 2-Door Enclosure, 62.06 IN L x 48.06 IN W x 18.06
Item #: 55575
Cat #: A62H4818SS6LP3PT
UPC: 783510142919
Sign In or Register to view pricing and more.
Documents & Guides
Hoffman A4S3 2-Door Enclosure, 62.06 IN L x 48.06 IN W x 18.06 IN D, NEMA 4X/IP66, 316L Stainless
Overview
Hoffman A4S3 2-Door Enclosure, 62.06 IN L x 48.06 IN W x 18.06 IN D, NEMA 4X/IP66, 316L Stainless
nVent HOFFMAN HOFA62H4818SS6LP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142919, A62H4818SS6LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)