Breaker, 50A, 2P, 240V, Type BR, 10 kAIC

Item #: 555709

Cat #: BR250H

UPC: 786676374507

Sign In or Register to view pricing and more.
50 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

50 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676374507, BR250H

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)