Breaker, 40A, 2P, 240V, Type BR, 10 kAIC

Item #: 555706

Cat #: BR240H

UPC: 786676374408

Sign In or Register to view pricing and more.
40 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC

Overview

40 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC
Also known as: 786676374408, BR240H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)