This product may not be available in all locations.
Operator Interface, PanelView Plus 6, 3.5", GrayScale, 24VDC
Item #: 555612
Cat #: 2711P-K4M5D8
UPC: 884951344815
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory
Overview
Operator Interface, PanelView Plus 6, 3.5 Inch, GrayScale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344815, 2711P-K4M5D8
Specifications
Volts DC: | 24 |
Size: | 3.5 in |
Color: | Gray |
Type: | Operator Interface |
Volts DC: | 24 |
Color: | Gray |
Size: | 3.5 in |
Type: | Operator Interface |
Customer Reviews
No reviews for this product
(0)