Safety Switch, Disconnect, Non-Fused, 60A, 600VAC, NEMA 4/4X, Stainless Steel, Heavy Duty

Item #: 55561

Cat #: HNF362S

UPC: 783643152076

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Disconnect, Non-Fused, Low Voltage, Circuit Protection, Heavy Duty. 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 304 Grade Stainless Steel Enclosure

Overview

Safety Switch, Disconnect, Non-Fused, Low Voltage, Circuit Protection, Heavy Duty. 60 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 304 Grade Stainless Steel Enclosure
Heavy Duty Safety Switches are available in 30 -1200 A ratings, in Type 1, 3R, 12 and 4X enclosures and in 2, 3, 4 and 6 pole versions. Fusible models are available for either 240 V AC max. or 600 V AC or 600 V DC applications. Non-fusible versions are available in 600 V AC max ratings and can be used on any AC voltage through 600 V AC. Fusible versions accept Class H fuses as standard in 30-600 A ratings and can be converted to Class R fusing only with a field installed kit. 600 V rated fusible switches in 30-600 A ratings can be converted to accept Class J fuses by simply moving their load base. 800 and 1200 A fusible switches accept Class L fuses. All accept aux contact kits. Neutrals are either factory installed or can be field added. All are UL98 listed (rotary switches are UL508 listed and solar disconnects are listed as UL1741 PV switches).
Also known as: 783643152076, HNF362S

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Material: 304 Stainless Steel
Poles: 3
Mounting: Surface
Amps: 60
Material: 304 Stainless Steel
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)