Concept Sloped Top, Type 4X, 60x36x16

Item #: 555602

Cat #: CSD603616SSST

UPC: 783510260248

Sign In or Register to view pricing and more.
Documents & Guides
Concept Sloped Top, NEMA Type 4X, Dimensions: 60" x 36" x 16"

Overview

Concept Sloped Top, NEMA Type 4X, Dimensions: 60" x 36" x 16"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260248, CSD603616SSST

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)