Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 55555

Cat #: 42EF-D1RCAK-G4

UPC: 662468595766

Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, 3 - 500 mm Sensing Distance, Light Operate, 4 Pin AC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, 3 - 500 mm Sensing Distance, Light Operate, 4 Pin AC Micro Connector
Also known as: 662468595766, 42EF-D1RCAK-G4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Amps: 0.015
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Size: 18 mm
Amps: 0.015
Volts AC Range: 21.600 - 264
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)