Label Maker Cartridge

Item #: 555527

Cat #: MC-187-342

UPC: 754473082864

Sign In or Register to view pricing and more.
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 754473082864, MC-187-342

Specifications

Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Type: Wire Marker, Heat Shrink
Color: White
Width: 0.335 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink
Width: 0.335 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)