Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 1000 MCM

Item #: 555494

Cat #: YA442TC38

UPC: 781810080276

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810080276, YA442TC38

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1000
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1000
Color: White
Stud Size: 3/8 in
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)