Terminal Block, Double Deck, 20A, 300V AC/DC, Gray, 4mm, 22 - 12AWG

Item #: 55548

Cat #: 1492-WD4C

UPC: 662468181600

Documents & Guides
Terminal Block, Double Deck, 20 Amp, 300 Volt AC/DC, Gray, 4mm, 22 - 12 AWG, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Double Deck, 20 Amp, 300 Volt AC/DC, Gray, 4mm, 22 - 12 AWG, 50 in a Package
Also known as: 662468181600, 1492-WD4C

Specifications

Type: Terminal Block, Double Deck
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Double Deck
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)