Sign In or Register to view pricing and more.
Documents & Guides
Smoke Alarm, 3 Volt Lithium Battery, 85 Decibel @ 10 Feet, Diameter: 5.6 Inch, White
Overview
Smoke Alarm, 3 Volt Lithium Battery, 85 Decibel @ 10 Feet, Diameter: 5.6 Inch, White
The Kidde i9010 is a 10-year, sealed battery operated smoke alarm featuring Hushâ„¢, Alarm Memory, and a self-activation mechanism that makes installation simple and easy. The alarm will automatically activate when it is attached to the mounting bracket; there are no pull-tabs, no switches--everything is automatic. The sealed-in board-mounted battery will power the i9010 unit for its complete 10-year life. No replacement battery will ever be needed, and an End of Life alert indicates when it is time to replace the alarm.
Also known as: 047871086979, 21008697, 10 year smoke detector
Specifications
Diameter: | 5.600 in |
Type: | Ionization, Lithium Battery |
Mounting: | Surface |
Color: | White |
Depth: | 1.500 in |
Diameter: | 5.600 in |
Mounting: | Surface |
Depth: | 1.500 in |
Type: | Ionization, Lithium Battery |
Color: | White |
Customer Reviews
No reviews for this product
(0)