Sensor, Photoelectric, Transmitted Beam, 18mm RightSight

Item #: 55538

Cat #: 42EF-E1EZB-A2

UPC: 662468595773

Sensor, Photoelectric, Transmitted Beam, 18 mm RightSight, 10.8 - 30Volt DC, 25 mA, 2 meter, 300 Volt Cable
Sign In or Register to view pricing and more.

Overview

Sensor, Photoelectric, Transmitted Beam, 18 mm RightSight, 10.8 - 30Volt DC, 25 mA, 2 meter, 300 Volt Cable
Also known as: 662468595773, 42EF-E1EZB-A2

Specifications

Length: 2 m
Size: 18 mm
Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.025
Volts DC Range: 10.800 - 30
Length: 2 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Amps: 0.025

Customer Reviews

No reviews for this product
(0)