Wire Router for Circuit Panel

Item #: 555368

Cat #: 58-38-73-01

UPC: 032886911415

Documents & Guides
Wire Router for Circuit Panel Boxes of Junction Boxes
Sign In or Register to view pricing and more.

Overview

Wire Router for Circuit Panel Boxes of Junction Boxes
SIMpull™ GUIDEit™
Also known as: 032886911415, 58-38-73-01

Specifications

Length: 23 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Length: 23 in
Color: Gray
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)