12/3 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'

Item #: 555367

Cat #: MCAPHCFAL123SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/3 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 1000', Solid

Overview

12/3 HCF Healthcare Facilities MCAP Cable, Aluminum Armored Cable, 1000', Solid
Also known as: MCAPHCFAL123SOLWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)