15A, 120V, 6 Outlet Power Strip, 15ft Cord

Item #: 555336

Cat #: 5306M-1S5

UPC: 078477611890

Documents & Guides
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, Medical Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, Medical Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Medical Grade Surge Protective Power Strip 15-Amp 125-volt 6-Outlets 15-Feet Cord Length
Also known as: 078477611890, 5306M-1S5

Specifications

Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 15 ft
Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)