
15A, 120V, 6 Outlet Power Strip, 7ft Cord, White
Item #: 555297
Cat #: 5306M-1N7
UPC: 078477611920
Documents & Guides
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Sign In or Register to view pricing and more.
Overview
120 Volt, 15 Amp, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Leviton’s family of medical-grade power strips are designed explicitly for use in health care facilities, including patient care spaces as defined by NEC Article 517. These devices also satisfy electrical safety requirements specified in NFPA 99: Health Care Facilities Code, allowing facility managers to ensure that their facilities are compliant with this safety regulation.
Also known as: 078477611920, 5306M-1N7
Specifications
Type: | Medical Grade, Outlet Strip, 6 Outlet |
Volts AC: | 120 |
Length: | 7 ft |
Amps: | 15 |
Color: | White |
Type: | Medical Grade, Outlet Strip, 6 Outlet |
Length: | 7 ft |
Color: | White |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)